Zoro Homepage

Plunger, Stl, 55/64inL, M10x1.5, 126 lb, PK5

  • Mfr # 6370301

  • Zoro # G3361885


product price: $37.69
/pk 5, $7.54/ea

Key Features

Finish
black oxide
Force
Standard
Plunger Travel (In.)
0.118
Thread Size
M10x1.5
Ball Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370301
Zoro #
G3361885
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.5
Body Length (In.)
55/64
Plunger Dia. (In.)
0.157
Body Width (In.)
0.394
Plunger Dia.
0.1570 in
Thread Length
22 mm
Overall Length
25 mm
Body Length
22 mm
Body Dia.
0.3940 in
Body Diameter
0.394 in
Plunger Width
4 mm

Details

Finish
black oxide
Force
Standard
Plunger Travel (In.)
0.118
Ball Material
Steel
Plunger
Case Hardened Steel, Black Oxide
Spring
Stainless Steel
End Force Final (Lb.)
15.60
Body
Steel
Material
Steel
Item
Spring Plunger
End Force Initial (Lb.)
1.26
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Type
Hex Socket Spring Plunger
Thread Pitch
1.5 mm
Final Nose Force
15.6 lbf
Thread-Locking Element Included
Yes
Plunger Projection
3 mm
Plunger Material
Steel
Initial Nose Force
5.6 lbf
Thread
Fully Threaded
Body Finish
Black Oxide
Plunger Finish
Black Oxide
Retractable
No
Body Material
Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Nose Material
Steel
Standards
TCMAI
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
12L14
Retractability
Not Retractable
Body Material Grade
12L14
Measurement System
Metric

Description

Spring Plunger, Thread Size M10x1.5, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1570 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 4 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.