Zoro Homepage

Plunger, Stl, 55/64inL, M10x1.5, Std, PK5

  • Mfr # 63707X01

  • Zoro # G3361681


product price: $38.79
/pk 5, $7.76/ea

Key Features

Material
Steel
Type
Without Locking Element
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body Length (In.)
55/64
End Force Final (Lb.)
7.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63707X01
Zoro #
G3361681
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
55/64
Plunger Dia. (In.)
0.157
Thread Size
M10
Body Width (In.)
0.394
Plunger Dia.
0.1570 in
Body Length
22 mm
Overall Length
25 mm
Thread Length
22 mm
Body Dia.
0.3940 in
Body Diameter
0.394 in
Plunger Width
4 mm

Description

Spring Plunger, Thread Size M10, Thread Length 22 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1570 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 35 N, Flange Thickness Not Applicable, Initial Nose Force 9 N, Overall Length 25 mm, Plunger Width 4 mm, Thread Pitch 1.5 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.