Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 55/64inL, M12x1.75, Heavy, PK5

  • Mfr # 63913X01

  • Zoro # G3363836


product price: $37.89
/pk 5, $7.58/ea

Key Features

Type
Without Locking Element
Ball Size (In.)
0.315
Material
Steel
Body Length (In.)
55/64
Ball Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63913X01
Zoro #
G3363836
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.315
Body Length (In.)
55/64
Thread Size
M12x1.75
Body Width (In.)
0.472
Overall Length
0.964 in
Body Length
0.866 in
Thread Length
22 mm
Plunger Dia.
0.3150 in
Body Dia.
0.4720 in
Plunger Width
8 mm
Body Diameter
0.472 in

Details

Item
Ball Plunger
Type
Without Locking Element
Material
Steel
Ball Material
440 Stainless Steel
Body
Steel
End Force Final (Lb.)
25.65
End Force Initial (Lb.)
16.75
Spring
Stainless Steel
Ball Travel (In.)
0.098
Finish
black oxide
Force
Heavy
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Plunger Finish
Uncoated
Thread
Fully Threaded
Body Material
Steel
Retractable
No
Thread Pitch
1.75 mm
Final Nose Force
25.65 lbf
Body Finish
Gold-Plated
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Projection
0.098 in
Thread-Locking Element Included
No
Plunger Material
Stainless Steel
Initial Nose Force
16.75 lbf
Nose Shape
Ball
Retractability
Not Retractable
Plunger Material Grade
440
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Metric
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 25.65 lbf, Flange Thickness Not Applicable, Initial Nose Force 16.75 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.