Zoro Homepage

Plunger, Stl, 55/64inL, M12x1.75, Light, PK5

  • Mfr # 63912X01

  • Zoro # G3363845


product price: $38.69
/pk 5, $7.74/ea

Key Features

Type
Without Locking Element
Spring
Stainless Steel
Body
Steel
End Force Final (Lb.)
4.50
Ball Travel (In.)
0.098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63912X01
Zoro #
G3363845
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.315
Thread Size
M12x1.75
Body Length (In.)
55/64
Body Width (In.)
0.472
Overall Length
0.964 in
Body Dia.
0.4720 in
Plunger Dia.
0.3150 in
Thread Length
22 mm
Body Length
0.866 in
Body Diameter
0.472 in
Plunger Width
8 mm

Details

Type
Without Locking Element
Item
Ball Plunger
Spring
Stainless Steel
Body
Steel
End Force Final (Lb.)
4.50
Ball Travel (In.)
0.098
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
Finish
black oxide
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
2.25
Force
Light
Final Nose Force
4.5 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Projection
0.098 in
Body Material
Steel
Plunger Finish
Uncoated
Retractable
No
Thread
Fully Threaded
Thread-Locking Element Included
No
Body Finish
Zinc
Initial Nose Force
2.25 lbf
Thread Pitch
1.75 mm
Plunger Material
Stainless Steel
Nose Shape
Ball
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Retractability
Not Retractable
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
440
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M12x1.75, Thread Length 22 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.3150 in, Plunger Projection 0.098 in, Mounting Type Slotted Drive, Body Length 0.866 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.25 lbf, Overall Length 0.964 in, Plunger Width 8 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.