Zoro Homepage

Plunger, Stl, 55/64inL, M8x1.25, 045 lb, PK5

  • Mfr # 6370601

  • Zoro # G3361858


product price: $32.99
/pk 5, $6.60/ea

Key Features

End Force Initial (Lb.)
0.45
Ball Material
Steel
Plunger Dia. (In.)
0.137
Finish
black oxide
End Force Final (Lb.)
7.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370601
Zoro #
G3361858
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.137
Body Length (In.)
55/64
Thread Size
M8x1.25
Body Width (In.)
0.315
Body Length
22 mm
Thread Length
22 mm
Body Dia.
0.3150 in
Plunger Dia.
0.1370 in
Overall Length
25 mm
Body Diameter
0.315 in
Plunger Width
3.5 mm

Details

End Force Initial (Lb.)
0.45
Ball Material
Steel
Finish
black oxide
End Force Final (Lb.)
7.80
Plunger
Case Hardened Steel, Black Oxide
Material
Steel
Force
Standard
Item
Spring Plunger
Plunger Travel (In.)
0.118
Type
Hex Socket Spring Plunger
Spring
Stainless Steel
Body
Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Plunger Finish
Black Oxide
Retractable
No
Plunger Projection
3 mm
Plunger Material
Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread
Fully Threaded
Thread Pitch
1.25 mm
Final Nose Force
7.8 lbf
Thread-Locking Element Included
Yes
Initial Nose Force
2 lbf
Body Finish
Black Oxide
Body Material
Steel
Nose Material
Steel
Nose Shape
Pin
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Measurement System
Metric
Plunger Material Grade
12L14
Body Material Grade
12L14

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 7.8 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.