Zoro Homepage

Plunger, Stl, 55/64inL, M8x1.25, 126 lb, PK5

  • Mfr # 6370201

  • Zoro # G3361891


product price: $39.89
/pk 5, $7.98/ea

Key Features

Thread Size
M8x1.25
Type
Hex Socket Spring Plunger
Finish
black oxide
End Force Final (Lb.)
15.6
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6370201
Zoro #
G3361891
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Plunger Dia. (In.)
0.137
Body Length (In.)
55/64
Body Width (In.)
0.315
Body Dia.
0.3150 in
Thread Length
22 mm
Body Length
22 mm
Plunger Dia.
0.1370 in
Overall Length
25 mm
Plunger Width
3.5 mm
Body Diameter
0.315 in

Details

Type
Hex Socket Spring Plunger
Finish
black oxide
End Force Final (Lb.)
15.6
Spring
Stainless Steel
Material
Steel
Item
Spring Plunger
Ball Material
Steel
Force
Standard
Plunger
Case Hardened Steel, Black Oxide
End Force Initial (Lb.)
1.26
Plunger Travel (In.)
0.118
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Body
Steel
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Plunger Material
Steel
Plunger Finish
Black Oxide
Plunger Projection
3 mm
Body Material
Steel
Final Nose Force
15.6 lbf
Thread-Locking Element Included
Yes
Body Finish
Black Oxide
Thread Pitch
1.25 mm
Thread
Fully Threaded
Retractable
No
Initial Nose Force
5.6 lbf
Nose Material
Steel
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Standards
TCMAI
Nose Shape
Pin
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Material Grade
12L14

Description

Spring Plunger, Thread Size M8x1.25, Thread Length 22 mm, Nose Shape Pin, Plunger Material Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 15.6 lbf, Flange Thickness Not Applicable, Initial Nose Force 5.6 lbf, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.