Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 55/64inL, M8x1.25, Std, PK5

  • Mfr # 63706X01

  • Zoro # G3361690


product price: $36.39
/pk 5, $7.28/ea

Key Features

Material
Steel
Plunger
Case Hardened Steel, Black Oxide
End Force Initial (Lb.)
0.45
Ball Material
Steel
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63706X01
Zoro #
G3361690
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8
Plunger Dia. (In.)
0.137
Body Length (In.)
55/64
Body Width (In.)
0.315
Body Length
22 mm
Overall Length
25 mm
Body Dia.
0.3150 in
Plunger Dia.
0.1370 in
Thread Length
22 mm
Plunger Width
3.5 mm
Body Diameter
0.315 in

Details

Material
Steel
Plunger
Case Hardened Steel, Black Oxide
End Force Initial (Lb.)
0.45
Ball Material
Steel
Body
Steel
Force
Standard
End Force Final (Lb.)
7.80
Type
Without Locking Element
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Spring
Stainless Steel
Plunger Travel (In.)
0.118
Finish
black oxide
Item
Spring Plunger
Plunger Finish
Black Oxide
Final Nose Force
35 N
Retractable
No
Body Finish
Black Oxide
Plunger Material
Steel
Thread-Locking Element Included
No
Thread
Fully Threaded
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Initial Nose Force
9 N
Thread Pitch
1.25 mm
Body Material
Steel
Plunger Projection
3 mm
Nose Material
Steel
Includes Locking Plunger
Locking Plunger Not Included
Nose Shape
Standard
Retractability
Not Retractable
Plunger Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Measurement System
Metric

Description

Spring Plunger, Thread Size M8, Thread Length 22 mm, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 0.1370 in, Plunger Projection 3 mm, Mounting Type Hex Socket Drive, Body Length 22 mm, Final Nose Force 35 N, Flange Thickness Not Applicable, Initial Nose Force 9 N, Overall Length 25 mm, Plunger Width 3.5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.