Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 57/64inL, M10x1.5, Std, PK5

  • Mfr # 69206X01

  • Zoro # G3363617


product price: $53.75
/pk 10, $5.38/ea

Key Features

Spring
Steel
Ball Travel (In.)
0.078
Body
Steel
Thread Size
M10 x 1.5
End Force Initial (Lb.)
4.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69206X01
Zoro #
G3363617
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10 x 1.5
Ball Size (In.)
0.236
Body Length (In.)
57/64

Details

Spring
Steel
Ball Travel (In.)
0.078
Body
Steel
End Force Initial (Lb.)
4.50
Ball Material
Steel
Finish
black oxide
Material
Steel
Item
Ball Plunger
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Type
Without Locking Element
Force
Standard
End Force Final (Lb.)
7.86

Description

Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel, Body Length (In.) 57/64, Ball Size (In.) 0.236, M10 x 1.5, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.