Zoro Homepage

Plunger, Stl, 5/8inL, M8x1.25, 1.11 lb., PK5

  • Mfr # 6390601

  • Zoro # G3364195


product price: $28.49
/pk 5, $5.70/ea

Key Features

Ball Size (In.)
0.196
Type
With Locking Element
Ball Travel (In.)
0.059
Thread Size
M8x1.25
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390601
Zoro #
G3364195
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.196
Thread Size
M8x1.25
Body Length (In.)
5/8
Body Width (In.)
0.315
Body Length
0.63 in
Overall Length
0.689 in
Plunger Dia.
0.1960 in
Body Dia.
0.3150 in
Thread Length
16 mm
Body Diameter
0.315 in
Plunger Width
5 mm

Details

Type
With Locking Element
Item
Ball Plunger
Ball Travel (In.)
0.059
Finish
black oxide
Body
Steel
End Force Final (Lb.)
2.25
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
Spring
Stainless Steel
Force
Light
Ball Material
440 Stainless Steel
End Force Initial (Lb.)
1.11
Initial Nose Force
1.11 lbf
Body Material
Steel
Retractable
No
Final Nose Force
2.25 lbf
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Plunger Material
Stainless Steel
Plunger Projection
0.059 in
Body Finish
Zinc
Thread Pitch
1.25 mm
Plunger Finish
Uncoated
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Metric
Plunger Material Grade
440
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 2.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.11 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.