Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 5/8inL, M8x1.25, 8.95 lb., PK5

  • Mfr # 6390701

  • Zoro # G3364186


product price: $30.59
/pk 5, $6.12/ea

Key Features

Force
Heavy
Finish
black oxide
End Force Initial (Lb.)
8.95
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390701
Zoro #
G3364186
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Thread Size
M8x1.25
Ball Size (In.)
0.196
Body Width (In.)
0.315
Thread Length
16 mm
Body Length
0.63 in
Overall Length
0.689 in
Body Dia.
0.3150 in
Plunger Dia.
0.1960 in
Body Diameter
0.315 in
Plunger Width
5 mm

Details

Force
Heavy
Finish
black oxide
End Force Initial (Lb.)
8.95
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material
Steel
Spring
Stainless Steel
Ball Travel (In.)
0.059
Item
Ball Plunger
Type
With Locking Element
Ball Material
440 Stainless Steel
Body
Steel
End Force Final (Lb.)
13.40
Body Finish
Gold-Plated
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Plunger Projection
0.059 in
Final Nose Force
13.4 lbf
Thread
Fully Threaded
Plunger Finish
Uncoated
Thread-Locking Element Included
Yes
Thread Pitch
1.25 mm
Retractable
No
Plunger Material
Stainless Steel
Initial Nose Force
8.95 lbf
Body Material
Steel
Nose Shape
Ball
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
440
Retractability
Not Retractable
Measurement System
Metric
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 13.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 8.95 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.