Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Stl, 5/8inL, M8x1.25, Heavy, PK5

  • Mfr # 63907X01

  • Zoro # G3363897


product price: $29.79
/pk 5, $5.96/ea

Key Features

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Thread Size
M8x1.25
Spring
Stainless Steel
Body Length (In.)
5/8
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63907X01
Zoro #
G3363897
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Body Length (In.)
5/8
Ball Size (In.)
0.196
Body Width (In.)
0.315
Thread Length
16 mm
Body Length
0.63 in
Overall Length
0.689 in
Plunger Dia.
0.1960 in
Body Dia.
0.3150 in
Plunger Width
5 mm
Body Diameter
0.315 in

Details

Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Spring
Stainless Steel
Type
Without Locking Element
End Force Final (Lb.)
13.40
Material
Steel
Force
Heavy
Body
Steel
Ball Material
440 Stainless Steel
Finish
black oxide
Item
Ball Plunger
Ball Travel (In.)
0.059
End Force Initial (Lb.)
8.95
Plunger Material
Stainless Steel
Initial Nose Force
8.95 lbf
Thread-Locking Element Included
No
Thread Pitch
1.25 mm
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Plunger Projection
0.059 in
Body Finish
Gold-Plated
Body Material
Steel
Final Nose Force
13.4 lbf
Plunger Finish
Uncoated
Retractable
No
Nose Shape
Ball
Body Material Grade
12L14
Retractability
Not Retractable
Plunger Material Grade
440
Measurement System
Metric
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 13.4 lbf, Flange Thickness Not Applicable, Initial Nose Force 8.95 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.