Zoro Homepage

Plunger, Stl, 5/8inL, M8x1.25, Light, PK5

  • Mfr # 63906X01

  • Zoro # G3363906


product price: $28.29
/pk 5, $5.66/ea

Key Features

Ball Travel (In.)
0.059
Type
Without Locking Element
Spring
Stainless Steel
Finish
black oxide
End Force Initial (Lb.)
1.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63906X01
Zoro #
G3363906
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8x1.25
Ball Size (In.)
0.196
Body Length (In.)
5/8
Body Width (In.)
0.315
Plunger Dia.
0.1960 in
Body Dia.
0.3150 in
Overall Length
0.689 in
Thread Length
16 mm
Body Length
0.63 in
Body Diameter
0.315 in
Plunger Width
5 mm

Details

Ball Travel (In.)
0.059
Type
Without Locking Element
Spring
Stainless Steel
Finish
black oxide
End Force Initial (Lb.)
1.11
Material
Steel
Ball Material
440 Stainless Steel
Body
Steel
Force
Light
End Force Final (Lb.)
2.25
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Item
Ball Plunger
Initial Nose Force
1.11 lbf
Retractable
No
Plunger Projection
0.059 in
Application
Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
Thread
Fully Threaded
Thread Pitch
1.25 mm
Plunger Finish
Uncoated
Body Material
Steel
Final Nose Force
2.25 lbf
Plunger Material
Stainless Steel
Thread-Locking Element Included
No
Body Finish
Zinc
Nose Shape
Ball
Measurement System
Metric
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Plunger Material Grade
440
Body Material Grade
12L14
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size M8x1.25, Thread Length 16 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.059 in, Mounting Type Slotted Drive, Body Length 0.63 in, Final Nose Force 2.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.11 lbf, Overall Length 0.689 in, Plunger Width 5 mm, Thread Pitch 1.25 mm, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.