Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/2, 3/4, PK5

  • Mfr # 53814X01

  • Zoro # G6329172


product price: $20.69
/pk 5, $4.14/ea

Key Features

Ball Material
Nylon
Spring
Stainless Steel
Material
Steel Body (12L14)
Thread Size
1/2"-13
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53814X01
Zoro #
G6329172
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Ball Size (In.)
0.281
Body Length (In.)
3/4
Body Width (In.)
0.500
Body Length
0.75 in
Overall Length
0.822 in
Body Dia.
1/2 in
Plunger Dia.
0.2810 in
Thread Length
0.75 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

Ball Material
Nylon
Spring
Stainless Steel
Item
Ball Plunger
Material
Steel Body (12L14)
Body
Steel
Function
Controlled End Forces
Ball Travel (In.)
0.072
End Force Final (Lb.)
12.00
End Force Initial (Lb.)
6.00
Finish
black oxide
Type
Without Locking Element
Force
Standard
Body Material
Steel
Plunger Material
Nylon
Application
Controlled End Force
Retractable
No
Thread
Fully Threaded
Thread-Locking Element Included
No
Final Nose Force
12 lbf
Plunger Projection
0.072 in
Body Finish
Black Oxide
Plunger Finish
Uncoated
Initial Nose Force
6 lbf
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.077 in
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Material Grade
12L14
Retractability
Not Retractable
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.