Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/2, 3/4, PK5

  • Mfr # 53815X01

  • Zoro # G6329181


product price: $19.89
/pk 5, $3.98/ea

Key Features

End Force Final (Lb.)
30.00
Function
Controlled End Forces
Body Width (In.)
0.500
Material
Steel Body (12L14)
Body
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53815X01
Zoro #
G6329181
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Thread Size
1/2"-13
Body Length (In.)
3/4
Ball Size (In.)
0.281
Overall Length
0.822 in
Body Dia.
1/2 in
Plunger Dia.
0.2810 in
Thread Length
0.75 in
Body Length
0.75 in
Body Diameter
0.5 in
Plunger Width
0.281 in

Details

End Force Final (Lb.)
30.00
Function
Controlled End Forces
Material
Steel Body (12L14)
Body
Steel
Finish
Zinc Yellow Chromate
Spring
Stainless Steel
Ball Travel (In.)
0.072
Item
Ball Plunger
Force
Heavy
Ball Material
Nylon
End Force Initial (Lb.)
6.00
Type
Without Locking Element
Thread-Locking Element Included
No
Retractable
No
Plunger Material
Nylon
Final Nose Force
30 lbf
Body Finish
Gold-Plated
Initial Nose Force
6 lbf
Thread
Fully Threaded
Plunger Finish
Uncoated
Body Material
Steel
Plunger Projection
0.072 in
Application
Controlled End Force
Nose Shape
Ball
Standards
TCMAI
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.