Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/2, 3/4, PK5

  • Mfr # 53846X01

  • Zoro # G6329382


product price: $28.99
/pk 5, $5.80/ea

Key Features

Body Width (In.)
0.500
Ball Travel (In.)
0.072
Body Length (In.)
3/4
Type
Without Locking Element
Ball Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53846X01
Zoro #
G6329382
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Body Length (In.)
3/4
Ball Size (In.)
0.281
Thread Size
1/2"-13
Plunger Dia.
0.2810 in
Overall Length
0.822 in
Thread Length
0.75 in
Body Dia.
1/2 in
Body Length
0.75 in
Body Diameter
0.5 in
Plunger Width
0.281 in

Details

Item
Ball Plunger
Ball Travel (In.)
0.072
Type
Without Locking Element
Ball Material
Nylon
Material
Stainless Steel
End Force Final (Lb.)
6.00
Function
Controlled End Forces
Finish
303 Stainless Steel
Force
Light
Body
303 Stainless Steel
End Force Initial (Lb.)
3.00
Spring
Stainless Steel
Application
Controlled End Force
Body Finish
Uncoated
Final Nose Force
6 lbf
Plunger Projection
0.072 in
Retractable
No
Thread-Locking Element Included
No
Thread
Fully Threaded
Plunger Material
Nylon
Body Material
Stainless Steel
Initial Nose Force
3 lbf
Nose Shape
Ball
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Measurement System
Inch
Thread Pitch
0.077 in
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 6 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.