Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/2, 3/4, PK5

  • Mfr # 53847X01

  • Zoro # G6329391


product price: $28.39
/pk 5, $5.68/ea

Key Features

Body Width (In.)
0.500
End Force Initial (Lb.)
6.00
Force
Standard
Spring
Stainless Steel
Ball Size (In.)
0.281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53847X01
Zoro #
G6329391
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.500
Ball Size (In.)
0.281
Thread Size
1/2"-13
Body Length (In.)
3/4
Thread Length
0.75 in
Plunger Dia.
0.2810 in
Overall Length
0.822 in
Body Dia.
1/2 in
Body Length
0.75 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

End Force Initial (Lb.)
6.00
Force
Standard
Spring
Stainless Steel
End Force Final (Lb.)
12.00
Material
Stainless Steel
Body
303 Stainless Steel
Ball Material
Nylon
Ball Travel (In.)
0.072
Finish
303 Stainless Steel
Type
Without Locking Element
Item
Ball Plunger
Function
Controlled End Forces
Application
Controlled End Force
Initial Nose Force
6 lbf
Thread-Locking Element Included
No
Plunger Material
Nylon
Body Material
Stainless Steel
Retractable
No
Final Nose Force
12 lbf
Plunger Projection
0.072 in
Body Finish
Uncoated
Thread
Fully Threaded
Nose Shape
Ball
Measurement System
Inch
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Body Material Grade
303
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.