Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/2, 3/4, PK5

  • Mfr # 53848X01

  • Zoro # G6329407


product price: $24.69
/pk 5, $4.94/ea

Key Features

Body Length (In.)
3/4
End Force Final (Lb.)
30.00
Ball Material
Nylon
Body Width (In.)
0.500
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53848X01
Zoro #
G6329407
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
3/4
Body Width (In.)
0.500
Ball Size (In.)
0.281
Thread Size
1/2"-13
Body Dia.
1/2 in
Thread Length
0.75 in
Plunger Dia.
0.2810 in
Overall Length
0.822 in
Body Length
0.75 in
Plunger Width
0.281 in
Body Diameter
0.5 in

Details

End Force Final (Lb.)
30.00
Ball Material
Nylon
Spring
Stainless Steel
Finish
303 Stainless Steel
End Force Initial (Lb.)
6.00
Item
Ball Plunger
Force
Heavy
Material
Stainless Steel
Function
Controlled End Forces
Ball Travel (In.)
0.072
Type
Without Locking Element
Body
303 Stainless Steel
Initial Nose Force
6 lbf
Thread
Fully Threaded
Retractable
No
Final Nose Force
30 lbf
Body Finish
Uncoated
Thread-Locking Element Included
No
Body Material
Stainless Steel
Plunger Projection
0.072 in
Application
Controlled End Force
Plunger Material
Nylon
Nose Shape
Ball
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Standards
TCMAI
Thread Pitch
0.077 in
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 30 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.