Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/4, 17/32, PK5

  • Mfr # 53804X01

  • Zoro # G6329075


product price: $17.29
/pk 5, $3.46/ea

Key Features

Body Width (In.)
0.250
Ball Travel (In.)
0.035
Ball Size (In.)
0.125
Force
Light
Body Length (In.)
17/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53804X01
Zoro #
G6329075
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Ball Size (In.)
0.125
Body Length (In.)
17/32
Thread Size
1/4"-20
Plunger Dia.
1/8 in
Body Dia.
1/4 in
Thread Length
0.531 in
Body Length
0.531 in
Overall Length
0.566 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Ball Travel (In.)
0.035
Item
Ball Plunger
Force
Light
Type
Without Locking Element
Spring
Stainless Steel
End Force Final (Lb.)
4.00
End Force Initial (Lb.)
2.00
Body
Steel
Finish
Zinc Chromate
Ball Material
Nylon
Material
Steel Body (12L14)
Function
Controlled End Forces
Thread
Fully Threaded
Retractable
No
Plunger Finish
Uncoated
Application
Controlled End Force
Body Material
Steel
Plunger Projection
0.035 in
Final Nose Force
4 lbf
Thread-Locking Element Included
No
Body Finish
Zinc
Initial Nose Force
2 lbf
Plunger Material
Nylon
Nose Shape
Ball
Body Material Grade
12L14
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 4 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.