Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 1/4, 17/32, PK5

  • Mfr # 53806X01

  • Zoro # G6329093


product price: $19.89
/pk 5, $3.98/ea

Key Features

Material
Steel Body (12L14)
Ball Travel (In.)
0.035
End Force Initial (Lb.)
4.00
Spring
Stainless Steel
Function
Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53806X01
Zoro #
G6329093
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Body Length (In.)
17/32
Thread Size
1/4"-20
Ball Size (In.)
0.125
Body Dia.
1/4 in
Overall Length
0.566 in
Thread Length
0.531 in
Plunger Dia.
1/8 in
Body Length
0.531 in
Body Diameter
0.25 in
Plunger Width
0.125 in

Details

Material
Steel Body (12L14)
Ball Travel (In.)
0.035
End Force Initial (Lb.)
4.00
Spring
Stainless Steel
Function
Controlled End Forces
Finish
Zinc Yellow Chromate
Item
Ball Plunger
Type
Without Locking Element
Ball Material
Nylon
Body
Steel
End Force Final (Lb.)
12.00
Force
Heavy
Retractable
No
Plunger Finish
Uncoated
Plunger Material
Nylon
Thread
Fully Threaded
Application
Controlled End Force
Body Material
Steel
Thread-Locking Element Included
No
Initial Nose Force
4 lbf
Body Finish
Gold-Plated
Final Nose Force
12 lbf
Plunger Projection
0.035 in
Nose Shape
Ball
Retractability
Not Retractable
Standards
TCMAI
Measurement System
Inch
Body Material Grade
12L14
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.05 in
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 1/4 In.-20, Thread Length 0.531 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/8 in, Plunger Projection 0.035 in, Mounting Type Slotted Drive, Body Length 0.531 in, Final Nose Force 12 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.566 in, Plunger Width 0.125 in, Thread Pitch 0.05 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.