Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 3/8, 5/8, PK5

  • Mfr # 53810X01

  • Zoro # G6329136


product price: $20.69
/pk 5, $4.14/ea

Key Features

Body
Steel
Finish
Zinc Chromate
Body Length (In.)
5/8
Type
Without Locking Element
Ball Size (In.)
0.187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53810X01
Zoro #
G6329136
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Ball Size (In.)
0.187
Body Width (In.)
0.375
Thread Size
3/8"-16
Thread Length
0.625 in
Body Dia.
3/8 in
Plunger Dia.
0.1870 in
Overall Length
0.673 in
Body Length
0.625 in
Body Diameter
0.375 in
Plunger Width
0.187 in

Details

Body
Steel
Finish
Zinc Chromate
Type
Without Locking Element
Ball Travel (In.)
0.048
End Force Initial (Lb.)
2.50
Ball Material
Nylon
Item
Ball Plunger
Material
Steel Body (12L14)
Spring
Stainless Steel
Function
Controlled End Forces
End Force Final (Lb.)
5.00
Force
Light
Initial Nose Force
2.5 lbf
Final Nose Force
5 lbf
Thread
Fully Threaded
Application
Controlled End Force
Plunger Finish
Uncoated
Retractable
No
Body Material
Steel
Body Finish
Zinc
Thread-Locking Element Included
No
Plunger Projection
0.048 in
Plunger Material
Nylon
Nose Shape
Ball
Thread Pitch
0.063 in
Body Material Grade
12L14
Standards
TCMAI
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.