Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 3/8, 5/8, PK5

  • Mfr # 53811X01

  • Zoro # G6329145


product price: $19.89
/pk 5, $3.98/ea

Key Features

Ball Material
Nylon
Ball Size (In.)
0.187
Ball Travel (In.)
0.048
End Force Final (Lb.)
10.00
Body Width (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53811X01
Zoro #
G6329145
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.187
Body Width (In.)
0.375
Body Length (In.)
5/8
Thread Size
3/8"-16
Thread Length
0.625 in
Overall Length
0.673 in
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Dia.
0.1870 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Details

Ball Material
Nylon
Ball Travel (In.)
0.048
Item
Ball Plunger
End Force Final (Lb.)
10.00
Force
Standard
Finish
black oxide
Type
Without Locking Element
Material
Steel Body (12L14)
Spring
Stainless Steel
Function
Controlled End Forces
End Force Initial (Lb.)
5.00
Body
Steel
Thread
Fully Threaded
Initial Nose Force
5 lbf
Final Nose Force
10 lbf
Plunger Projection
0.048 in
Thread-Locking Element Included
No
Plunger Material
Nylon
Application
Controlled End Force
Retractable
No
Plunger Finish
Uncoated
Body Finish
Black Oxide
Body Material
Steel
Nose Shape
Ball
Retractability
Not Retractable
Body Material Grade
12L14
Thread Pitch
0.063 in
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 10 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.