Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 3/8, 5/8, PK5

  • Mfr # 53812X01

  • Zoro # G6329154


product price: $19.59
/pk 5, $3.92/ea

Key Features

Force
Heavy
Ball Material
Nylon
Body Length (In.)
5/8
Function
Controlled End Forces
Body Width (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53812X01
Zoro #
G6329154
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Body Width (In.)
0.375
Thread Size
3/8"-16
Ball Size (In.)
0.187
Plunger Dia.
0.1870 in
Body Dia.
3/8 in
Thread Length
0.625 in
Body Length
0.625 in
Overall Length
0.673 in
Body Diameter
0.375 in
Plunger Width
0.187 in

Details

Force
Heavy
Ball Material
Nylon
Function
Controlled End Forces
Item
Ball Plunger
Ball Travel (In.)
0.048
Type
Without Locking Element
Material
Steel Body (12L14)
Spring
Stainless Steel
Finish
Zinc Yellow Chromate
End Force Initial (Lb.)
6.00
End Force Final (Lb.)
21.00
Body
Steel
Final Nose Force
21 lbf
Initial Nose Force
6 lbf
Application
Controlled End Force
Retractable
No
Plunger Finish
Uncoated
Body Finish
Gold-Plated
Thread-Locking Element Included
No
Plunger Material
Nylon
Thread
Fully Threaded
Body Material
Steel
Plunger Projection
0.048 in
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.063 in
Body Material Grade
12L14
Measurement System
Inch
Retractability
Not Retractable
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 21 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.