Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 3/8, 5/8, PK5

  • Mfr # 53843X01

  • Zoro # G6329355


product price: $27.59
/pk 5, $5.52/ea

Key Features

Material
Stainless Steel
Body
303 Stainless Steel
End Force Initial (Lb.)
2.50
Ball Material
Nylon
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53843X01
Zoro #
G6329355
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.187
Body Length (In.)
5/8
Body Width (In.)
0.375
Thread Size
3/8"-16
Overall Length
0.673 in
Thread Length
0.625 in
Body Dia.
3/8 in
Body Length
0.625 in
Plunger Dia.
0.1870 in
Body Diameter
0.375 in
Plunger Width
0.187 in

Details

Material
Stainless Steel
Body
303 Stainless Steel
End Force Initial (Lb.)
2.50
Ball Material
Nylon
Finish
303 Stainless Steel
Ball Travel (In.)
0.048
Type
Without Locking Element
Force
Light
Function
Controlled End Forces
Spring
Stainless Steel
Item
Ball Plunger
End Force Final (Lb.)
5.00
Body Finish
Uncoated
Retractable
No
Initial Nose Force
2.5 lbf
Plunger Projection
0.048 in
Final Nose Force
5 lbf
Application
Controlled End Force
Thread
Fully Threaded
Plunger Material
Nylon
Body Material
Stainless Steel
Thread-Locking Element Included
No
Nose Shape
Ball
Body Material Grade
303
Plunger Finish
Uncoated
Retractability
Not Retractable
Thread Pitch
0.063 in
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.