Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 3/8, 5/8, PK5

  • Mfr # 53844X01

  • Zoro # G6329364


product price: $28.39
/pk 5, $5.68/ea

Key Features

Type
Without Locking Element
End Force Final (Lb.)
10.00
Ball Size (In.)
0.187
End Force Initial (Lb.)
5.00
Function
Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53844X01
Zoro #
G6329364
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.187
Body Length (In.)
5/8
Body Width (In.)
0.375
Thread Size
3/8"-16
Plunger Dia.
0.1870 in
Thread Length
0.625 in
Body Length
0.625 in
Body Dia.
3/8 in
Overall Length
0.673 in
Body Diameter
0.375 in
Plunger Width
0.187 in

Details

Type
Without Locking Element
End Force Final (Lb.)
10.00
End Force Initial (Lb.)
5.00
Function
Controlled End Forces
Finish
303 Stainless Steel
Ball Material
Nylon
Ball Travel (In.)
0.048
Material
Stainless Steel
Spring
Stainless Steel
Body
303 Stainless Steel
Item
Ball Plunger
Force
Standard
Body Material
Stainless Steel
Retractable
No
Application
Controlled End Force
Plunger Projection
0.048 in
Final Nose Force
10 lbf
Plunger Finish
Uncoated
Thread
Fully Threaded
Initial Nose Force
5 lbf
Thread-Locking Element Included
No
Body Finish
Uncoated
Plunger Material
Nylon
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Standards
TCMAI
Thread Pitch
0.063 in
Body Material Grade
303
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 10 lbf, Flange Thickness Not Applicable, Initial Nose Force 5 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.