Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 3/8, 5/8, PK5

  • Mfr # 53845X01

  • Zoro # G6329373


product price: $28.39
/pk 5, $5.68/ea

Key Features

Ball Travel (In.)
0.048
Body Length (In.)
5/8
End Force Final (Lb.)
21.00
Spring
Stainless Steel
Force
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53845X01
Zoro #
G6329373
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
5/8
Ball Size (In.)
0.187
Thread Size
3/8"-16
Body Width (In.)
0.375
Thread Length
0.625 in
Overall Length
0.673 in
Body Length
0.625 in
Body Dia.
3/8 in
Plunger Dia.
0.1870 in
Plunger Width
0.187 in
Body Diameter
0.375 in

Details

Ball Travel (In.)
0.048
End Force Final (Lb.)
21.00
Spring
Stainless Steel
Force
Heavy
Ball Material
Nylon
Body
303 Stainless Steel
Finish
303 Stainless Steel
End Force Initial (Lb.)
6.00
Item
Ball Plunger
Function
Controlled End Forces
Material
Stainless Steel
Type
Without Locking Element
Retractable
No
Application
Controlled End Force
Body Finish
Uncoated
Thread
Fully Threaded
Initial Nose Force
6 lbf
Plunger Projection
0.048 in
Thread-Locking Element Included
No
Body Material
Stainless Steel
Plunger Material
Nylon
Final Nose Force
21 lbf
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.063 in
Retractability
Not Retractable
Body Material Grade
303
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Plunger Finish
Uncoated
Nose Material
Nylon

Description

Ball Plunger, Thread Size 3/8 In.-16, Thread Length 0.625 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1870 in, Plunger Projection 0.048 in, Mounting Type Slotted Drive, Body Length 0.625 in, Final Nose Force 21 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.673 in, Plunger Width 0.187 in, Thread Pitch 0.063 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.