Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/16, 37/64, PK5

  • Mfr # 53807X01

  • Zoro # G6329102


product price: $16.79
/pk 5, $3.36/ea

Key Features

Spring
Stainless Steel
Body Width (In.)
0.313
Ball Material
Nylon
Ball Size (In.)
0.156
Finish
Zinc Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53807X01
Zoro #
G6329102
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Ball Size (In.)
0.156
Body Length (In.)
37/64
Thread Size
5/16"-18
Body Dia.
5/16 in
Thread Length
0.578 in
Plunger Dia.
0.1560 in
Body Length
0.578 in
Overall Length
0.618 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Spring
Stainless Steel
Ball Material
Nylon
Finish
Zinc Chromate
Ball Travel (In.)
0.040
Force
Light
Type
Without Locking Element
Item
Ball Plunger
End Force Initial (Lb.)
2.00
End Force Final (Lb.)
4.50
Material
Steel Body (12L14)
Function
Controlled End Forces
Body
Steel
Plunger Material
Nylon
Retractable
No
Thread-Locking Element Included
No
Application
Controlled End Force
Plunger Finish
Uncoated
Plunger Projection
0.04 in
Thread
Fully Threaded
Body Material
Steel
Final Nose Force
4.5 lbf
Body Finish
Zinc
Initial Nose Force
2 lbf
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.056 in
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Standards
TCMAI
Measurement System
Inch
Body Material Grade
12L14
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.