Zoro Homepage

Plunger w/o Locking, Ball, 5/16, 37/64, PK5

  • Mfr # 53808X01

  • Zoro # G6329111


product price: $17.49
/pk 5, $3.50/ea

Key Features

Ball Material
Nylon
End Force Initial (Lb.)
4.00
Force
Standard
Type
Without Locking Element
End Force Final (Lb.)
9.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53808X01
Zoro #
G6329111
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Body Width (In.)
0.313
Thread Size
5/16"-18
Body Length (In.)
37/64
Thread Length
0.578 in
Body Dia.
5/16 in
Overall Length
0.618 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Ball Material
Nylon
End Force Initial (Lb.)
4.00
Force
Standard
Type
Without Locking Element
End Force Final (Lb.)
9.00
Ball Travel (In.)
0.040
Item
Ball Plunger
Spring
Stainless Steel
Body
Steel
Finish
black oxide
Material
Steel Body (12L14)
Function
Controlled End Forces
Retractable
No
Thread-Locking Element Included
No
Application
Controlled End Force
Plunger Finish
Uncoated
Plunger Material
Nylon
Final Nose Force
9 lbf
Initial Nose Force
4 lbf
Body Finish
Black Oxide
Plunger Projection
0.04 in
Body Material
Steel
Thread
Fully Threaded
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Standards
TCMAI
Thread Pitch
0.056 in
Retractability
Not Retractable
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.