Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/16, 37/64, PK5

  • Mfr # 53809X01

  • Zoro # G6329127


product price: $20.39
/pk 5, $4.08/ea

Key Features

Ball Travel (In.)
0.040
Type
Without Locking Element
Finish
Zinc Yellow Chromate
End Force Initial (Lb.)
6.00
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53809X01
Zoro #
G6329127
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length (In.)
37/64
Body Width (In.)
0.313
Ball Size (In.)
0.156
Overall Length
0.618 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Body Dia.
5/16 in
Thread Length
0.578 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Details

Item
Ball Plunger
Ball Travel (In.)
0.040
Type
Without Locking Element
Finish
Zinc Yellow Chromate
End Force Initial (Lb.)
6.00
Function
Controlled End Forces
Body
Steel
Spring
Stainless Steel
Ball Material
Nylon
End Force Final (Lb.)
17.00
Force
Heavy
Material
Steel Body (12L14)
Retractable
No
Plunger Finish
Uncoated
Initial Nose Force
6 lbf
Thread-Locking Element Included
No
Plunger Projection
0.04 in
Application
Controlled End Force
Thread
Fully Threaded
Body Material
Steel
Final Nose Force
17 lbf
Plunger Material
Nylon
Body Finish
Gold-Plated
Nose Shape
Ball
Standards
TCMAI
Measurement System
Inch
Thread Pitch
0.056 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.