Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/16, 37/64, PK5

  • Mfr # 53840X01

  • Zoro # G6329321


product price: $26.49
/pk 5, $5.30/ea

Key Features

Finish
303 Stainless Steel
Ball Size (In.)
0.156
Type
Without Locking Element
Ball Material
Nylon
Ball Travel (In.)
0.040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53840X01
Zoro #
G6329321
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Body Width (In.)
0.313
Body Length (In.)
37/64
Thread Size
5/16"-18
Thread Length
0.578 in
Plunger Dia.
0.1560 in
Overall Length
0.618 in
Body Length
0.578 in
Body Dia.
5/16 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Finish
303 Stainless Steel
Type
Without Locking Element
Ball Material
Nylon
Ball Travel (In.)
0.040
End Force Final (Lb.)
4.50
End Force Initial (Lb.)
2.00
Function
Controlled End Forces
Body
303 Stainless Steel
Force
Light
Item
Ball Plunger
Spring
Stainless Steel
Material
Stainless Steel
Plunger Material
Nylon
Body Finish
Uncoated
Thread
Fully Threaded
Final Nose Force
4.5 lbf
Plunger Projection
0.04 in
Initial Nose Force
2 lbf
Retractable
No
Thread-Locking Element Included
No
Body Material
Stainless Steel
Application
Controlled End Force
Nose Shape
Ball
Standards
TCMAI
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Plunger Finish
Uncoated
Retractability
Not Retractable
Thread Pitch
0.056 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 4.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.