Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/16, 37/64, PK5

  • Mfr # 53841X01

  • Zoro # G6329337


product price: $27.19
/pk 5, $5.44/ea

Key Features

Body
303 Stainless Steel
Force
Standard
Ball Material
Nylon
Body Width (In.)
0.313
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53841X01
Zoro #
G6329337
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Thread Size
5/16"-18
Ball Size (In.)
0.156
Body Length (In.)
37/64
Thread Length
0.578 in
Overall Length
0.618 in
Body Dia.
5/16 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Body
303 Stainless Steel
Force
Standard
Ball Material
Nylon
Item
Ball Plunger
Spring
Stainless Steel
Type
Without Locking Element
End Force Final (Lb.)
9.00
Ball Travel (In.)
0.040
Material
Stainless Steel
Function
Controlled End Forces
End Force Initial (Lb.)
4.00
Finish
303 Stainless Steel
Application
Controlled End Force
Initial Nose Force
4 lbf
Final Nose Force
9 lbf
Body Finish
Uncoated
Retractable
No
Thread-Locking Element Included
No
Thread
Fully Threaded
Plunger Material
Nylon
Body Material
Stainless Steel
Plunger Projection
0.04 in
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Thread Pitch
0.056 in
Standards
TCMAI
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.