Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/16, 37/64, PK5

  • Mfr # 53842X01

  • Zoro # G6329346


product price: $23.15
/pk 5, $4.63/ea

Key Features

Thread Size
5/16"-18
Spring
Stainless Steel
Force
Heavy
Function
Controlled End Forces
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53842X01
Zoro #
G6329346
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length (In.)
37/64
Body Width (In.)
0.313
Ball Size (In.)
0.156
Plunger Dia.
0.1560 in
Overall Length
0.618 in
Body Dia.
5/16 in
Body Length
0.578 in
Thread Length
0.578 in
Plunger Width
0.156 in
Body Diameter
0.313 in

Details

Spring
Stainless Steel
Force
Heavy
Function
Controlled End Forces
Item
Ball Plunger
Finish
303 Stainless Steel
End Force Final (Lb.)
17.00
Ball Material
Nylon
Material
Stainless Steel
Type
Without Locking Element
Body
303 Stainless Steel
End Force Initial (Lb.)
6.00
Ball Travel (In.)
0.040
Body Finish
Uncoated
Plunger Material
Nylon
Initial Nose Force
6 lbf
Application
Controlled End Force
Thread-Locking Element Included
No
Final Nose Force
17 lbf
Body Material
Stainless Steel
Retractable
No
Thread
Fully Threaded
Plunger Projection
0.04 in
Nose Shape
Ball
Plunger Finish
Uncoated
Retractability
Not Retractable
Thread Pitch
0.056 in
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Standards
TCMAI
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 17 lbf, Flange Thickness Not Applicable, Initial Nose Force 6 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.