Zoro Homepage

Plunger w/o Locking, Ball, 5/8, 63/64, PK5

  • Mfr # 53816X01

  • Zoro # G6329197


product price: $23.39
/pk 5, $4.68/ea

Key Features

Ball Material
Nylon
Thread Size
5/8"-11
Material
Steel Body (12L14)
Function
Controlled End Forces
Ball Size (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53816X01
Zoro #
G6329197
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Ball Size (In.)
0.375
Body Width (In.)
0.625
Body Length (In.)
63/64
Body Dia.
5/8 in
Overall Length
1.08 in
Body Length
0.984 in
Plunger Dia.
3/8 in
Thread Length
0.984 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4.5 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.