Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/8, 63/64, PK5

  • Mfr # 53818X01

  • Zoro # G6329215


product price: $24.19
/pk 5, $4.84/ea

Key Features

Function
Controlled End Forces
End Force Initial (Lb.)
7.00
Type
Without Locking Element
Body Length (In.)
63/64
Force
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53818X01
Zoro #
G6329215
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
63/64
Body Width (In.)
0.625
Thread Size
5/8"-11
Ball Size (In.)
0.375
Plunger Dia.
3/8 in
Thread Length
0.984 in
Body Length
0.984 in
Overall Length
1.08 in
Body Dia.
5/8 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

Function
Controlled End Forces
End Force Initial (Lb.)
7.00
Type
Without Locking Element
Force
Heavy
End Force Final (Lb.)
50.00
Item
Ball Plunger
Material
Steel Body (12L14)
Spring
Stainless Steel
Finish
Zinc Yellow Chromate
Ball Material
Nylon
Body
Steel
Ball Travel (In.)
0.096
Thread
Fully Threaded
Body Finish
Gold-Plated
Final Nose Force
50 lbf
Plunger Projection
0.096 in
Initial Nose Force
7 lbf
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Retractable
No
Body Material
Steel
Application
Controlled End Force
Plunger Material
Nylon
Nose Shape
Ball
Body Material Grade
12L14
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Thread Pitch
0.091 in
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.