Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, 5/8, 63/64, PK5

  • Mfr # 53850X01

  • Zoro # G6329425


product price: $42.29
/pk 5, $8.46/ea

Key Features

Ball Material
Nylon
Type
Without Locking Element
Force
Standard
Spring
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53850X01
Zoro #
G6329425
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.375
Body Width (In.)
0.625
Body Length (In.)
63/64
Thread Size
5/8"-11
Body Dia.
5/8 in
Plunger Dia.
3/8 in
Body Length
0.984 in
Overall Length
1.08 in
Thread Length
0.984 in
Plunger Width
0.375 in
Body Diameter
0.625 in

Details

Ball Material
Nylon
Type
Without Locking Element
Force
Standard
Spring
Stainless Steel
Material
Stainless Steel
Finish
303 Stainless Steel
End Force Initial (Lb.)
9.00
Function
Controlled End Forces
End Force Final (Lb.)
18.00
Body
303 Stainless Steel
Item
Ball Plunger
Ball Travel (In.)
0.096
Final Nose Force
18 lbf
Body Finish
Uncoated
Body Material
Stainless Steel
Application
Controlled End Force
Plunger Projection
0.096 in
Initial Nose Force
9 lbf
Thread
Fully Threaded
Plunger Material
Nylon
Thread-Locking Element Included
No
Retractable
No
Nose Shape
Ball
Measurement System
Inch
Plunger Finish
Uncoated
Thread Pitch
0.091 in
Body Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 18 lbf, Flange Thickness Not Applicable, Initial Nose Force 9 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.