Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 10, 33/64, PK5

  • Mfr # 53801X01

  • Zoro # G6329041


product price: $18.49
/pk 5, $3.70/ea

Key Features

Function
Controlled End Forces
Material
Steel Body (12L14)
Body
Steel
End Force Final (Lb.)
1.50
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53801X01
Zoro #
G6329041
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
#10
Ball Size (In.)
0.093
Body Length (In.)
33/64
Thread Size
#10-32
Overall Length
0.541 in
Body Length
0.516 in
Thread Length
0.516 in
Plunger Dia.
0.0930 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Function
Controlled End Forces
Material
Steel Body (12L14)
Body
Steel
End Force Final (Lb.)
1.50
Spring
Stainless Steel
Type
Without Locking Element
Ball Travel (In.)
0.025
Ball Material
Nylon
Force
Light
End Force Initial (Lb.)
0.50
Finish
Zinc Chromate
Item
Ball Plunger
Body Material
Steel
Final Nose Force
1.5 lbf
Body Finish
Zinc
Plunger Finish
Uncoated
Thread
Fully Threaded
Initial Nose Force
0.5 lbf
Retractable
No
Thread-Locking Element Included
No
Plunger Projection
0.025 in
Application
Controlled End Force
Plunger Material
Nylon
Nose Shape
Ball
Body Material Grade
12L14
Measurement System
Inch
Retractability
Not Retractable
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.