Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 10, 33/64, PK5

  • Mfr # 53802X01

  • Zoro # G6329057


product price: $18.29
/pk 5, $3.66/ea

Key Features

Spring
Stainless Steel
Function
Controlled End Forces
Ball Size (In.)
0.093
End Force Initial (Lb.)
1.50
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53802X01
Zoro #
G6329057
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Thread Size
#10-32
Body Width (In.)
#10
Body Length (In.)
33/64
Thread Length
0.516 in
Overall Length
0.541 in
Plunger Dia.
0.0930 in
Body Length
0.516 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Item
Ball Plunger
Spring
Stainless Steel
Function
Controlled End Forces
End Force Initial (Lb.)
1.50
Finish
black oxide
Force
Standard
Ball Material
Nylon
Type
Without Locking Element
End Force Final (Lb.)
3.00
Material
Steel Body (12L14)
Body
Steel
Ball Travel (In.)
0.025
Application
Controlled End Force
Initial Nose Force
1.5 lbf
Final Nose Force
3 lbf
Body Finish
Black Oxide
Body Material
Steel
Plunger Projection
0.025 in
Plunger Finish
Uncoated
Retractable
No
Thread-Locking Element Included
No
Thread
Fully Threaded
Plunger Material
Nylon
Nose Shape
Ball
Thread Pitch
0.03 in
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Standards
TCMAI
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 3 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.