Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 10, 33/64, PK5

  • Mfr # 53803X01

  • Zoro # G6329066


product price: $18.39
/pk 5, $3.68/ea

Key Features

Spring
Stainless Steel
Thread Size
#10-32
Force
Heavy
Ball Travel (In.)
0.025
End Force Initial (Lb.)
2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53803X01
Zoro #
G6329066
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Ball Size (In.)
0.093
Body Width (In.)
#10
Body Length (In.)
33/64
Body Length
0.516 in
Plunger Dia.
0.0930 in
Thread Length
0.516 in
Overall Length
0.541 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Details

Spring
Stainless Steel
Force
Heavy
Ball Travel (In.)
0.025
End Force Initial (Lb.)
2.00
End Force Final (Lb.)
5.00
Item
Ball Plunger
Body
Steel
Type
Without Locking Element
Finish
Zinc Yellow Chromate
Ball Material
Nylon
Material
Steel Body (12L14)
Function
Controlled End Forces
Body Finish
Gold-Plated
Plunger Material
Nylon
Plunger Finish
Uncoated
Retractable
No
Body Material
Steel
Plunger Projection
0.025 in
Application
Controlled End Force
Final Nose Force
5 lbf
Thread-Locking Element Included
No
Thread
Fully Threaded
Initial Nose Force
2 lbf
Nose Shape
Ball
Measurement System
Inch
Standards
TCMAI
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Thread Pitch
0.03 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Gold-Plated, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.