Zoro Homepage

Plunger w/o Locking, Ball, No 10, 33/64, PK5

  • Mfr # 53834X01

  • Zoro # G6329267


product price: $23.69
/pk 5, $4.74/ea

Key Features

Function
Controlled End Forces
End Force Initial (Lb.)
0.50
Ball Size (In.)
0.093
Thread Size
#10-32
End Force Final (Lb.)
1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53834X01
Zoro #
G6329267
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Thread Size
#10-32
Body Width (In.)
#10
Body Length (In.)
33/64
Thread Length
0.516 in
Overall Length
0.541 in
Plunger Dia.
0.0930 in
Body Length
0.516 in
Plunger Width
0.093 in
Body Diameter
0.19 in

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 1.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.