Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 10, 33/64, PK5

  • Mfr # 53835X01

  • Zoro # G6329276


product price: $22.79
/pk 5, $4.56/ea

Key Features

Function
Controlled End Forces
Ball Size (In.)
0.093
Body Length (In.)
33/64
Ball Travel (In.)
0.025
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53835X01
Zoro #
G6329276
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Body Length (In.)
33/64
Thread Size
#10-32
Body Width (In.)
#10
Thread Length
0.516 in
Overall Length
0.541 in
Plunger Dia.
0.0930 in
Body Length
0.516 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Function
Controlled End Forces
Item
Ball Plunger
Ball Travel (In.)
0.025
Spring
Stainless Steel
End Force Initial (Lb.)
1.50
Ball Material
Nylon
Body
303 Stainless Steel
Material
Stainless Steel
Finish
303 Stainless Steel
End Force Final (Lb.)
3.00
Force
Standard
Type
Without Locking Element
Final Nose Force
3 lbf
Plunger Projection
0.025 in
Body Material
Stainless Steel
Thread
Fully Threaded
Application
Controlled End Force
Body Finish
Uncoated
Plunger Material
Nylon
Initial Nose Force
1.5 lbf
Thread-Locking Element Included
No
Retractable
No
Nose Shape
Ball
Retractability
Not Retractable
Thread Pitch
0.03 in
Plunger Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Measurement System
Inch
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 3 lbf, Flange Thickness Not Applicable, Initial Nose Force 1.5 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.