Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 10, 33/64, PK5

  • Mfr # 53836X01

  • Zoro # G6329285


product price: $20.29
/pk 5, $4.06/ea

Key Features

Thread Size
#10-32
Finish
303 Stainless Steel
Ball Travel (In.)
0.025
Type
Without Locking Element
Force
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53836X01
Zoro #
G6329285
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Width (In.)
#10
Body Length (In.)
33/64
Ball Size (In.)
0.093
Overall Length
0.541 in
Plunger Dia.
0.0930 in
Thread Length
0.516 in
Body Length
0.516 in
Body Diameter
0.19 in
Plunger Width
0.093 in

Details

Finish
303 Stainless Steel
Ball Travel (In.)
0.025
Type
Without Locking Element
Force
Heavy
End Force Initial (Lb.)
2.00
Ball Material
Nylon
Body
303 Stainless Steel
Item
Ball Plunger
Material
Stainless Steel
Spring
Stainless Steel
Function
Controlled End Forces
End Force Final (Lb.)
5.00
Thread-Locking Element Included
No
Plunger Material
Nylon
Thread
Fully Threaded
Body Finish
Uncoated
Final Nose Force
5 lbf
Initial Nose Force
2 lbf
Body Material
Stainless Steel
Plunger Projection
0.025 in
Application
Controlled End Force
Retractable
No
Nose Shape
Ball
Plunger Finish
Uncoated
Thread Pitch
0.03 in
Body Material Grade
303
Retractability
Not Retractable
Standards
TCMAI
Includes Thread-Locking Element
Thread-Locking Element Not Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size #10-32, Thread Length 0.516 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.516 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 2 lbf, Overall Length 0.541 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.