Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 4, 1/4, PK5

  • Mfr # 53822X01

  • Zoro # G6329005


product price: $20.99
/pk 5, $4.20/ea

Key Features

Body Length (In.)
1/4
End Force Final (Lb.)
0.75
Function
Controlled End Forces
Ball Travel (In.)
0.020
End Force Initial (Lb.)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53822X01
Zoro #
G6329005
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1/4
Thread Size
#5-40
Body Width (In.)
#4
Ball Size (In.)
0.062
Overall Length
0.27 in
Body Length
0.25 in
Plunger Dia.
0.0620 in
Thread Length
0.25 in
Plunger Width
0.062 in
Body Diameter
0.125 in

Details

End Force Final (Lb.)
0.75
Function
Controlled End Forces
Ball Travel (In.)
0.020
Item
Ball Plunger
End Force Initial (Lb.)
0.25
Material
Steel Body (12L14)
Force
Standard
Type
Without Locking Element
Finish
black oxide
Ball Material
Nylon
Body
Steel
Spring
Stainless Steel
Application
Controlled End Force
Plunger Projection
0.02 in
Retractable
No
Body Finish
Black Oxide
Initial Nose Force
0.25 lbf
Plunger Finish
Uncoated
Thread-Locking Element Included
No
Final Nose Force
0.75 lbf
Body Material
Steel
Plunger Material
Nylon
Thread
Fully Threaded
Nose Shape
Ball
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.025 in
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Body Material Grade
12L14
Nose Material
Nylon

Description

Ball Plunger, Thread Size #5-40, Thread Length 0.25 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.25 in, Final Nose Force 0.75 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.25 lbf, Overall Length 0.27 in, Plunger Width 0.062 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.