Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 4, 3/16, PK5

  • Mfr # 53821X01

  • Zoro # G6328996


product price: $23.49
/pk 5, $4.70/ea

Key Features

Body
Steel
End Force Initial (Lb.)
0.12
Thread Size
#4-48
Finish
black oxide
Material
Steel Body (12L14)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53821X01
Zoro #
G6328996
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-48
Ball Size (In.)
0.062
Body Length (In.)
3/16
Body Width (In.)
#4
Plunger Dia.
0.0620 in
Body Length
0.188 in
Thread Length
0.188 in
Overall Length
0.208 in
Plunger Width
0.062 in
Body Diameter
0.112 in

Details

Body
Steel
End Force Initial (Lb.)
0.12
Item
Ball Plunger
Finish
black oxide
Material
Steel Body (12L14)
Function
Controlled End Forces
Type
Without Locking Element
Spring
Stainless Steel
Force
Standard
End Force Final (Lb.)
0.50
Ball Travel (In.)
0.020
Ball Material
Nylon
Application
Controlled End Force
Final Nose Force
0.5 lbf
Thread
Fully Threaded
Initial Nose Force
0.12 lbf
Retractable
No
Plunger Projection
0.02 in
Plunger Finish
Uncoated
Plunger Material
Nylon
Body Finish
Black Oxide
Thread-Locking Element Included
No
Body Material
Steel
Nose Shape
Ball
Body Material Grade
12L14
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Thread Pitch
0.02 in
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size #4-48, Thread Length 0.188 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.188 in, Final Nose Force 0.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.12 lbf, Overall Length 0.208 in, Plunger Width 0.062 in, Thread Pitch 0.02 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.