Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 4, 3/16, PK5

  • Mfr # 53830X01

  • Zoro # G6329224


product price: $23.79
/pk 5, $4.76/ea

Key Features

Ball Material
Nylon
Spring
Stainless Steel
Ball Size (In.)
0.062
Thread Size
#4-48
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53830X01
Zoro #
G6329224
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.062
Thread Size
#4-48
Body Width (In.)
#4
Body Length (In.)
3/16
Thread Length
0.188 in
Body Length
0.188 in
Plunger Dia.
0.0620 in
Overall Length
0.208 in
Body Diameter
0.112 in
Plunger Width
0.062 in

Details

Ball Material
Nylon
Spring
Stainless Steel
Type
Without Locking Element
End Force Final (Lb.)
0.50
Material
Stainless Steel
End Force Initial (Lb.)
0.12
Function
Controlled End Forces
Ball Travel (In.)
0.020
Finish
303 Stainless Steel
Force
Standard
Body
303 Stainless Steel
Item
Ball Plunger
Plunger Projection
0.02 in
Final Nose Force
0.5 lbf
Thread
Fully Threaded
Plunger Material
Nylon
Initial Nose Force
0.12 lbf
Application
Controlled End Force
Retractable
No
Body Finish
Uncoated
Body Material
Stainless Steel
Thread-Locking Element Included
No
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.02 in
Standards
TCMAI
Body Material Grade
303
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size #4-48, Thread Length 0.188 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0620 in, Plunger Projection 0.02 in, Mounting Type Slotted Drive, Body Length 0.188 in, Final Nose Force 0.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.12 lbf, Overall Length 0.208 in, Plunger Width 0.062 in, Thread Pitch 0.02 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.