Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 6, 5/16, PK5

  • Mfr # 53823X01

  • Zoro # G6329014


product price: $22.49
/pk 5, $4.50/ea

Key Features

Ball Size (In.)
0.078
Ball Travel (In.)
0.023
Body Width (In.)
#6
Material
Steel Body (12L14)
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53823X01
Zoro #
G6329014
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.078
Body Width (In.)
#6
Body Length (In.)
5/16
Thread Size
#6-40
Thread Length
0.313 in
Body Length
0.313 in
Overall Length
0.336 in
Plunger Dia.
0.0780 in
Body Diameter
0.138 in
Plunger Width
0.078 in

Details

Ball Travel (In.)
0.023
Material
Steel Body (12L14)
Item
Ball Plunger
Finish
black oxide
Function
Controlled End Forces
Force
Standard
Type
Without Locking Element
Ball Material
Nylon
Spring
Stainless Steel
End Force Initial (Lb.)
0.50
End Force Final (Lb.)
1.00
Body
Steel
Plunger Projection
0.023 in
Plunger Finish
Uncoated
Initial Nose Force
0.5 lbf
Thread
Fully Threaded
Final Nose Force
1 lbf
Application
Controlled End Force
Retractable
No
Body Finish
Black Oxide
Body Material
Steel
Plunger Material
Nylon
Thread-Locking Element Included
No
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Standards
TCMAI
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Not Included
Retractability
Not Retractable
Thread Pitch
0.025 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size #6-40, Thread Length 0.313 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0780 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.313 in, Final Nose Force 1 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.336 in, Plunger Width 0.078 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.