Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 6, 5/16, PK5

  • Mfr # 53832X01

  • Zoro # G6329233


product price: $24.39
/pk 5, $4.88/ea

Key Features

End Force Initial (Lb.)
0.50
Ball Size (In.)
0.078
Body Length (In.)
5/16
Finish
303 Stainless Steel
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53832X01
Zoro #
G6329233
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.078
Body Length (In.)
5/16
Thread Size
#6-40
Body Width (In.)
#6
Body Length
0.313 in
Plunger Dia.
0.0780 in
Overall Length
0.336 in
Thread Length
0.313 in
Body Diameter
0.138 in
Plunger Width
0.078 in

Details

End Force Initial (Lb.)
0.50
Finish
303 Stainless Steel
Type
Without Locking Element
Material
Stainless Steel
Function
Controlled End Forces
Spring
Stainless Steel
Item
Ball Plunger
Ball Material
Nylon
End Force Final (Lb.)
1.00
Body
303 Stainless Steel
Ball Travel (In.)
0.023
Force
Standard
Plunger Material
Nylon
Thread
Fully Threaded
Body Material
Stainless Steel
Body Finish
Uncoated
Application
Controlled End Force
Initial Nose Force
0.5 lbf
Plunger Projection
0.023 in
Retractable
No
Thread-Locking Element Included
No
Final Nose Force
1 lbf
Nose Shape
Ball
Measurement System
Inch
Plunger Finish
Uncoated
Retractability
Not Retractable
Body Material Grade
303
Thread Pitch
0.025 in
Standards
TCMAI
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size #6-40, Thread Length 0.313 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0780 in, Plunger Projection 0.023 in, Mounting Type Slotted Drive, Body Length 0.313 in, Final Nose Force 1 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.336 in, Plunger Width 0.078 in, Thread Pitch 0.025 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.