Zoro Homepage

Plunger w/o Locking, Ball, No 8, 11/32, PK5

  • Mfr # 53824X01

  • Zoro # G6329023


product price: $21.49
/pk 5, $4.30/ea

Key Features

Thread Size
#8-36
Force
Standard
Body
Steel
Type
Without Locking Element
Body Width (In.)
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53824X01
Zoro #
G6329023
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Body Width (In.)
#8
Ball Size (In.)
0.093
Body Length (In.)
11/32
Body Length
0.344 in
Thread Length
0.344 in
Plunger Dia.
0.0930 in
Overall Length
0.369 in
Body Diameter
0.164 in
Plunger Width
0.093 in

Description

Ball Plunger, Thread Size #8-36, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.