Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 8, 11/32, PK5

  • Mfr # 53833X01

  • Zoro # G6329242


product price: $20.19
/pk 5, $4.04/ea

Key Features

Type
Without Locking Element
Ball Size (In.)
0.093
Finish
303 Stainless Steel
Body Width (In.)
#8
Thread Size
#8-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53833X01
Zoro #
G6329242
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.093
Body Width (In.)
#8
Thread Size
#8-36
Body Length (In.)
11/32
Body Length
0.344 in
Overall Length
0.369 in
Thread Length
0.344 in
Plunger Dia.
0.0930 in
Body Diameter
0.164 in
Plunger Width
0.093 in

Details

Item
Ball Plunger
Type
Without Locking Element
Finish
303 Stainless Steel
Material
Stainless Steel
Ball Material
Nylon
End Force Initial (Lb.)
0.50
Ball Travel (In.)
0.025
Body
303 Stainless Steel
Spring
Stainless Steel
Force
Standard
Function
Controlled End Forces
End Force Final (Lb.)
1.25
Plunger Projection
0.025 in
Retractable
No
Plunger Material
Nylon
Thread-Locking Element Included
No
Final Nose Force
1.25 lbf
Thread
Fully Threaded
Body Material
Stainless Steel
Application
Controlled End Force
Body Finish
Uncoated
Initial Nose Force
0.5 lbf
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Body Material Grade
303
Standards
TCMAI
Measurement System
Inch
Thread Pitch
0.028 in
Nose Material
Nylon

Description

Ball Plunger, Thread Size #8-36, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.028 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.