Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger w/o Locking, Ball, No 8, 11/32, PK5

  • Mfr # 53852X01

  • Zoro # G6329251


product price: $19.39
/pk 5, $3.88/ea

Key Features

End Force Initial (Lb.)
0.50
Finish
303 Stainless Steel
Function
Controlled End Forces
Spring
Stainless Steel
Type
Without Locking Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53852X01
Zoro #
G6329251
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
11/32
Thread Size
#8-32
Ball Size (In.)
0.093
Body Width (In.)
#8
Thread Length
0.344 in
Overall Length
0.369 in
Plunger Dia.
0.0930 in
Body Length
0.344 in
Plunger Width
0.093 in
Body Diameter
0.164 in

Details

End Force Initial (Lb.)
0.50
Finish
303 Stainless Steel
Function
Controlled End Forces
Spring
Stainless Steel
Type
Without Locking Element
Ball Travel (In.)
0.096
Item
Ball Plunger
Ball Material
Nylon
Body
303 Stainless Steel
Force
Standard
Material
Stainless Steel
End Force Final (Lb.)
1.25
Thread
Fully Threaded
Application
Controlled End Force
Plunger Projection
0.025 in
Retractable
No
Body Material
Stainless Steel
Initial Nose Force
0.5 lbf
Thread-Locking Element Included
No
Final Nose Force
1.25 lbf
Body Finish
Uncoated
Plunger Material
Nylon
Nose Shape
Ball
Body Material Grade
303
Measurement System
Inch
Thread Pitch
0.03 in
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Finish
Uncoated
Standards
TCMAI
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size #8-32, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.