Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plungr, S.S, 1-7/64inL, M12x1.75, 051 lb, PK5

  • Mfr # 6372701

  • Zoro # G3361751


product price: $48.39
/pk 5, $9.68/ea

Key Features

Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Spring
Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
12.30
End Force Initial (Lb.)
0.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372701
Zoro #
G3361751
UPC #
-
Country of Origin
United States

Dimensions

Plunger Dia. (In.)
0.236
Thread Size
M12x1.75
Body Length (In.)
1-7/64
Body Width (In.)
0.472
Body Dia.
0.4720 in
Thread Length
20 mm
Overall Length
32 mm
Body Length
28 mm
Plunger Dia.
0.2360 in
Body Diameter
0.472 in
Plunger Width
6 mm

Details

Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
Spring
Stainless Steel
Material
Stainless Steel
End Force Final (Lb.)
12.30
End Force Initial (Lb.)
0.51
Item
Spring Plunger
Plunger Travel (In.)
0.157
Force
Standard
Body
Stainless steel
Type
Hex Socket SS Spring Plunger
Ball Material
Stainless Steel
Body Material
Stainless Steel
Final Nose Force
12.3 lbf
Initial Nose Force
2.3 lbf
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Plunger Projection
4 mm
Thread Pitch
1.75 mm
Plunger Material
Stainless Steel
Retractable
No
Nose Material
Stainless Steel
Measurement System
Metric
Nose Shape
Pin
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Black Oxide
Plunger Material Grade
303
Standards
TCMAI
Plunger Finish
Uncoated

Description

Spring Plunger, Thread Size M12x1.75, Thread Length 20 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 12.3 lbf, Flange Thickness Not Applicable, Initial Nose Force 2.3 lbf, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.