Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plungr, S.S, 1-7/64inL, M12x1.75, 225 lb, PK5

  • Mfr # 6372301

  • Zoro # G3361797


product price: $48.39
/pk 5, $9.68/ea

Key Features

Force
Standard
Thread Size
M12x1.75
End Force Initial (Lb.)
2.25
Body Length (In.)
1-7/64
Plunger Dia. (In.)
0.236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6372301
Zoro #
G3361797
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75
Body Length (In.)
1-7/64
Plunger Dia. (In.)
0.236
Body Width (In.)
0.472
Body Length
28 mm
Plunger Dia.
0.2360 in
Body Dia.
0.4720 in
Overall Length
32 mm
Thread Length
28 mm
Body Diameter
0.472 in
Plunger Width
6 mm

Details

Force
Standard
End Force Initial (Lb.)
2.25
Item
Spring Plunger
Plunger Travel (In.)
0.157
Spring
Stainless Steel
Function
Can be Used As Indexing Stop or Latch to Eject Parts in Fixture or Die
End Force Final (Lb.)
24.50
Material
Stainless Steel
Type
Hex Socket SS Spring Plunger
Ball Material
Stainless Steel
Body
Stainless steel
Thread-Locking Element Included
Yes
Final Nose Force
24.5 lbf
Thread Pitch
1.75 mm
Plunger Projection
4 mm
Retractable
No
Thread
Fully Threaded
Application
Indexing Stop or Latch to Eject Parts in Fixtures or Dies
Plunger Material
Stainless Steel
Initial Nose Force
10 lbf
Body Material
Stainless Steel
Nose Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Nose Shape
Pin
Standards
TCMAI
Plunger Material Grade
303
Body Material Grade
303
Measurement System
Metric
Plunger Finish
Uncoated
Retractability
Not Retractable
Body Finish
Black Oxide
Includes Locking Plunger
Locking Plunger Not Included

Description

Spring Plunger, Thread Size M12x1.75, Thread Length 28 mm, Nose Shape Pin, Plunger Material Stainless Steel, Plunger Dia. 0.2360 in, Plunger Projection 4 mm, Mounting Type Hex Socket Drive, Body Length 28 mm, Final Nose Force 24.5 lbf, Flange Thickness Not Applicable, Initial Nose Force 10 lbf, Overall Length 32 mm, Plunger Width 6 mm, Thread Pitch 1.75 mm, Handle Type Not Applicable, Application Indexing Stop or Latch to Eject Parts in Fixtures or Dies, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.